This product requires certification to purchase.

Shower Door Handle in Vibrant® Brushed Moderne Brass

KOHLER

Purist Shower Door Handle in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K705767-2MB
  • Item #10078219
  • Manufacturer Part #705767-2MB
4.3 out of 5 Customer Rating
Brand image
KOHLER

Purist Shower Door Handle in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K705767-2MB
  • Item #10078219
  • Manufacturer Part #705767-2MB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Generous 14 in (356 mm) handle length
  • Double handle opens door from the inside and outside of the shower
  • For use with heavy glass pivot shower doors
  • Coordinates with other products in the Purist collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Purist
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Height:
2-1/2 in
Length:
16 in
Product Type:
Shower Door Handle
UPC:
195711055781
Width:
2 in