KOHLER
Purist® Single Full Showerhead in Matte Black
Part #K965-AK-BL | Item #7874677 | Manufacturer Part #965-AK-BL
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Purist®
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 3-15/16 in
Diameter: 5-1/2 in
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
GSA Approved: No
IAPMO Listed: No
Length: 5-1/2 in
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 5-1/2 in