This product requires certification to purchase.

Single Function Showerhead in Titanium

KOHLER

Purist™ Single Function Showerhead in Titanium

  • Fast #
  • Part #K939-G-TT
  • Item #7629172
4.1 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Single Function Showerhead in Titanium

  • Fast #
  • Part #K939-G-TT
  • Item #7629172
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Purist faucets and accessories
  • Showerarm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Purist™
Color Finish Category:
Chromes
Color Finish Name:
Titanium
Depth:
3-937/1000 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
5-1/2 in
Length:
3-15/16 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
5-1/2 in