This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Purist™ Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K965-AK-BV
  • Item #3974416
  • Manufacturer Part #965-AK-BV
4.1 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K965-AK-BV
  • Item #3974416
  • Manufacturer Part #965-AK-BV
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Coordinates with Purist® faucets and accessories
  • Showerarm and flange not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
3-469/500 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-15/16 in
IAPMO Listed:
No
Length:
3-15/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
650531935007
WaterSense Labeled:
No
Width:
5-1/2 in