Single Function Showerhead in Vibrant® Brushed Moderne Brass
Purist™ Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Single-function showerhead with 48 translucent nozzles
- 5-1/2-in (140 mm) diameter sprayface
- 1.75 gpm (6.6 lpm) maximum flow rate
- Complements the Purist collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-15/16
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 885612881526
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2