This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Purist™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K939-BN
  • Item #4161511
  • Manufacturer Part #939-BN
4.6 out of 5 Customer Rating
Brand image
KOHLER

Purist™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K939-BN
  • Item #4161511
  • Manufacturer Part #939-BN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 27 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow rate: 2 gpm
  • WaterSense compliant and satisfies the water efficiency requirement for LEED certification and WaterSense labeled products meet flow, force and coverage requirements guaranteeing a great showering experience while conserving water
  • Katalyst® air-induction technology maximizes every water drop by infusing air into the water stream for a fuller and more powerful spray
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • New translucent nozzle color provides improved visual aesthetics with all available finishes
  • The Kohler® Purist® showerhead coordinates with other Purist® faucets and accessories to complete your design solution
  • Showerarm and flange not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-15/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
650531996145
WaterSense Labeled:
Yes
Width:
5-1/2 in