Single Function Showerhead in Vibrant Brushed Nickel
Purist Single Function Showerhead in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Optimized spray face with 48 nozzles delivers a more focused coverage of large water droplets
- 5-1/2 in (140 mm) diameter spray face
- 1.5 gpm (5.7 lpm) maximum flow rate showerhead allows you to save water without sacrificing performance or coverage
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- 1/2 in NPT connection
- Complements Purist faucets and accessories
- This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-15/16 in
- Diameter:
- 5-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 195711245885
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in