Single Function Showerhead in Vibrant French Gold
Purist® Single Function Showerhead in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Single-function showerhead with 48 translucent nozzles
- 5-1/2" (140 mm) diameter sprayface
- 1.75 gpm (6.6 lpm) maximum flow rate
- Complements Purist faucets and accessories
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Diameter:
- 5-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 195711013859
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in