Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Purist® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Package Quantity Info:
Each: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes face plate with handle, bath spout, shower arm and flange
- Single handle controls both on/off activation and temperature settings
- Cross handle
- Integrated push-button diverter
- Includes non-diverter bath spout with 1/2-in NPT connection
- For use with any Kohler showerhead (sold separately)
- Complements the Purist faucet and accessory collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 8-7/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 885612740885
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No