This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Purist® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT14491-3-CP
  • Item #2396449
  • Manufacturer Part #T14491-3-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT14491-3-CP
  • Item #2396449
  • Manufacturer Part #T14491-3-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-13/16
Diameter:
3-7/8
Escutcheon Width:
3-7/8
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
3-7/8
IAPMO Listed:
No
Length:
3-7/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
650531251503
Valve Trim Type:
Transfer & Diverter
Width:
3-7/8