This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Purist® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT14491-4-2MB
  • Item #8965077
  • Manufacturer Part #T14491-4-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT14491-4-2MB
  • Item #8965077
  • Manufacturer Part #T14491-4-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes face plate with handle
  • Single handle controls flow to outlets
  • Supplied with ADA compliant metal lever handle
  • When used with K-728 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
  • Valve (not supplied) can be configured on site for two or three outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements the Purist faucet and accessory collections
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-7/8 in
Escutcheon Width
3-7/8 in
Height
4-15/16 in
Width
3-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
885612737816