This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Purist® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT14491-3-BN
  • Item #2396423
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT14491-3-BN
  • Item #2396423
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-13/16 in
Diameter:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
3-7/8 in
IAPMO Listed:
No
Length:
3-7/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
3-7/8 in