Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Purist® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Single handle controls flow to outlets
- When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or any two outlets at a time
- When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or only one outlet at a time
- Valve (not supplied) can be configured on-site for two or three outlet operation
- 360° handle rotation with three outlet operation
- 120° handle rotation with two-outlet operation
- Complements Purist® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 4-3/16 in
- Diameter:
- 3-7/8 in
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No