Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Purist® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Wall-mount installation
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531255990
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in