This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

KOHLER

Purist® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT97328-4-BV
  • Item #10216743
  • Manufacturer Part #T97328-4-BV
3.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT97328-4-BV
  • Item #10216743
  • Manufacturer Part #T97328-4-BV
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single lever handle allows for both on/off activation and temperature setting
  • Diverter switches water flow from bath fill to hand shower, and returns to bath fill position when water is turned off
  • 7 gpm (26.5 lpm) maximum flow rate at 45 psi
  • 1.75 gpm (6.6 lpm) flow rate for hand shower
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Purist collection
  • Includes Shift® hand shower and 60 in shower hose
  • Requires K-97339 mounting-block (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12-1/16 in
Faucet Connection Size
1/2 in
Faucet Height
37 in
Flow Rate
7.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
37 in
Hose Length
60 in
Length
12-1/16 in
Spout Height
32-5/16 in
Tub Spout Reach
12-1/16 in
Width
7-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Purist®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
NPT
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711048370