This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® French Gold

KOHLER

Purist® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® French Gold

  • Fast #
  • Part #KT97328-4-AF
  • Item #10216742
  • Manufacturer Part #T97328-4-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® French Gold

  • Fast #
  • Part #KT97328-4-AF
  • Item #10216742
  • Manufacturer Part #T97328-4-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Diverter switches water flow from bath fill to hand shower, and returns to bath fill position when water is turned off
  • 7 gpm (26.5 lpm) maximum flow rate at 45 psi
  • 1.75 gpm (6.6 lpm) flow rate for hand shower
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Purist collection
  • Includes Shift® hand shower and 60 in shower hose
  • Requires K-97339 mounting-block (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
12-1/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
7.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
37 in
Hose Length:
60 in
Installation Type:
Floor Mount
Length:
12-1/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
32-5/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/16 in
UPC:
195711048387
WaterSense Labeled:
Yes
Width:
7-15/16 in