Purist® Single Handle Lever Floor Mount Filler in Vibrant® Polished Nickel

Part #KT97328-4-SN  |  Item #5078633  |  Manufacturer Part #T97328-4-SN

$1,352.89 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 6 gpm at 45 psi
  • Includes integrated shift Ellipse® handshower
  • Includes Kohler® K-10257 Shift™ Ellipse® 25 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97339-NA mounting-block

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 7 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 37 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Installation Type: Floor Mount

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Spout Height: 32-5/16 in

Spout Reach: 12-1/16 in

Spout Type: Fixed

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 4-3/4 in