This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black

KOHLER

Purist® Single Handle Multi Function Shower Faucet in Matte Black

  • Fast #
  • Part #K22181-G-BL
  • Item #9925841
  • Manufacturer Part #22181-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Multi Function Shower Faucet in Matte Black

  • Fast #
  • Part #K22181-G-BL
  • Item #9925841
  • Manufacturer Part #22181-G-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes hand shower, showerhead, 60 in hand shower hose, shower arm with diverter, 30 in slide bar kit and Purist Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction hand shower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and hand shower
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 GPM (6.6 lpm) flow rate.
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Documents

Dimensions & Measurements
Height
30-1/5 in
Length
5-61/100 in
Shower Arm Reach
8-1/16 in
Showerhead Flow Rate
1.75 gpm
Width
5-17/20 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Type
K22181-G-BL
UPC
195711044259