Single Handle Multi Function Shower Faucet in Vibrant Brushed Moderne Brass
Purist Single Handle Multi Function Shower Faucet in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8-1/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- UPC:
- 195711044204