Single Handle Multi Function Shower Faucet in Vibrant Polished Nickel (Trim Only)
Purist® Single Handle Multi Function Shower Faucet in Vibrant Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Performance showering packages offer increased functionality and simplify the ordering process
- Includes hand shower, showerhead, 60 in hand shower hose, shower arm with diverter, 30 in slide bar kit and Purist Rite-Temp valve trim
- Single lever handle provides on/off activation and temperature setting with a single operation
- Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- Multifunction hand shower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- Thumb tab allows for a smooth transition between sprays
- Shower arm with diverter makes it easy to switch the water flow between showerhead and hand shower
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 GPM (9.5 lpm) maximum flow rate
- Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 30-1/5
- Length:
- 5-61/100
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8-1/16
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Type:
- K22181-SN
- UPC:
- 195711044211
- WaterSense Labeled:
- No
- Width:
- 5-17/20