This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT14501-3-BV
  • Item #3824508
  • Manufacturer Part #T14501-3-BV
3.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT14501-3-BV
  • Item #3824508
  • Manufacturer Part #T14501-3-BV
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
5-7/8 in
Showerhead Function:
Dual
Trim Only:
Yes
UPC:
650531867254
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in