Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 68-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- For use with any KOHLER showerhead (sold separately)
- Complements Purist® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 7-15/16 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 5-313/1000 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2 in
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 7-15/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612740915
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No