This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS14423-3-BN
  • Item #7170129
  • Manufacturer Part #TS14423-3-BN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS14423-3-BN
  • Item #7170129
  • Manufacturer Part #TS14423-3-BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This new Kohler® K-TS14423-3 trim replaces the existing Kohler® K-T14423-3 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Coordinates with Purist® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
6-13/16
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612362926
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-13/16