This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KTS14423-4-AF
  • Item #9926301
  • Manufacturer Part #TS14423-4-AF
3.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KTS14423-4-AF
  • Item #9926301
  • Manufacturer Part #TS14423-4-AF
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Complements Purist® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
5-7/16 in
Diameter:
6-13/16 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/16 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
195711013804
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-13/16 in