This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS14423-3-SN
  • Item #7170122
  • Manufacturer Part #TS14423-3-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KTS14423-3-SN
  • Item #7170122
  • Manufacturer Part #TS14423-3-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This new Kohler® K-TS14423-3 trim replaces the existing Kohler® K-T14423-3 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Coordinates with Purist® faucets and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-7/16 in
Diameter
6-1/2 in
Escutcheon Height
6-13/16 in
Escutcheon Width
6-13/16 in
Flow Rate
2.5 gpm
Height
5-7/8 in
Length
6-13/16 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
885612362940