This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

  • Fast #
  • Part #K7505-AF
  • Item #9926096
  • Manufacturer Part #7505-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Pull Out Kitchen Faucet in Vibrant® French Gold

  • Fast #
  • Part #K7505-AF
  • Item #9926096
  • Manufacturer Part #7505-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-function pull-out spray head with touch-control allows you to switch between spray, laminar flow, and pause
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Promotion technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
8-937/1000 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Purist®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UPC
195711028631