This product requires certification to purchase.

Single Handle Shower Faucet in Vibrant Brushed Graphite (Trim Only)

KOHLER

Purist® Single Handle Shower Faucet in Vibrant Brushed Graphite (Trim Only)

  • Fast #
  • Part #KTS14422-4-BGP
  • Item #11752354
  • Manufacturer Part #TS14422-4-BGP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Shower Faucet in Vibrant Brushed Graphite (Trim Only)

  • Fast #
  • Part #KTS14422-4-BGP
  • Item #11752354
  • Manufacturer Part #TS14422-4-BGP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • THIS NEW K-TS14422-4 TRIM REPLACES THE EXISTING K-T14422-4 TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Includes shower arm and flange
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom
  • Trim only; requires valve to complete installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1/CSA B125.1
Application:
Residential
Cartridge Type:
Pressure Balance
Collection:
Purist®
Color Finish Category:
Greys
Color Finish Name:
Vibrant Brushed Graphite
Escutcheon Height:
5-313/1000
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
5-313/1000
Length:
3/8
Number of Handles:
Single Handle
Shower Arm Reach:
10-63/100
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Type:
KTS14422-4-BGP
UPC:
195711246448
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2