Purist® Single Handle Shower Faucet in Vibrant® Brushed Nickel Trim Only

Part #KTS14423-4-BN  |  Item #7169931  |  Manufacturer Part #TS14423-4-BN

$376.12 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 150

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This new Kohler® K-TS14423-4 trim replaces the existing Kohler® K-T14423-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Purist® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-13/16 in

Escutcheon Width: 6-13/16 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No