Single Handle Shower Faucet in Vibrant Titanium (Trim Only) (Showerhead Sold Separately)
Purist Single Handle Shower Faucet in Vibrant Titanium (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and Residential: Covered under Kohler’s limited lifetime and a 1 year limited commercial warranty
- Constructed of brass ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Purist line seamlessly
- Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
- Designed to easily install with standard U.S. plumbing connections
- All hardware required for installation is included
- ADA compliant
- Made in America
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Purist
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-15/16 in
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195711013828