Purist® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

Part #KT14421-4-2MB  |  Item #8965169  |  Manufacturer Part #T14421-4-2MB

$914.44 EACH

Color/Finish: Vibrant Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 68

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Supplied with ADA compliant metal lever handle
  • Single handle controls both on/off activation and temperature settings
  • Trim includes push button diverter
  • Includes single function 2.5 gpm (9.5 l/min) showerhead with Katalyst Air Induction Technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Complements the Purist faucet and accessory collections

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant Brushed Moderne Brass

Color Finish Category: Brass Tones

Drain Included: No

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overall Width: 6-1/2 in

Product Type: Trim

Scald Guard: Yes

Shower Arm Reach: 10-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

cUPC Certified: Yes