Purist® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KT14421-3-BN  |  Item #1691166  |  Manufacturer Part #T14421-3-BN

$914.44 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 110

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Purist® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only) /$914.44

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 ° Fahrenheit
  • Material: Solid brass
  • Flow rate: 2.5 gpm at 80 psi
  • Cross handle
  • Required accessories: Rough-in valve Kohler® K-304-K (KS)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: Rite-Temp® K-304/K-P304 and K-11748 Series

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Scald Guard: Yes

Shower Arm Reach: 10-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No