KOHLER
Purist® Single Handle Single Function Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Part #KTS14422-4-BV | Item #7169996 | Manufacturer Part #TS14422-4-BV
Product Details
- This new Kohler® K-TS14422-4 trim replaces the existing Kohler® K-T14422-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes single-function 2.5 gpm showerhead
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes showerarm with flange
- Coordinates with Purist® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Purist®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 6-1/2 in
Escutcheon Width: 6-1/2 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Valve Type: Pressure Balancing
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
High Pressure: 80
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 10-5/8 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
Type: KTS14422-4-BV
UL Listed: No
WaterSense Labeled: No