Purist® Single Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KTS14422-3-BN  |  Item #7169980  |  Manufacturer Part #TS14422-3-BN

$541.73 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Purist® Single Handle Single Function Shower Faucet in Vibrant® Brushed Nickel (Trim Only) /$541.73

Product Details

  • This new Kohler® K-TS14422-3 trim replaces the existing Kohler® K-T14422-3 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Includes single-function 2.5 gpm showerhead
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Purist® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

High Pressure: 80

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 10-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Trim Only: Yes

Type: KTS14422-3-BN

UL Listed: No

WaterSense Labeled: No