Single Handle Single Function Shower Faucet in Vibrant™ Polished Nickel (Trim Only)
Purist® Single Handle Single Function Shower Faucet in Vibrant™ Polished Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Trim requires valve to complete installation
- Includes shower arm with flange
- Includes single-function 1.75 gpm (gallons per minute) showerhead
- Showerhead features MasterClean sprayface for easy cleaning
- Includes faceplate with ADA-compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Purist faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 5-5/16 in
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pause Control:
- No
- Scald Guard:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 10-3/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16 in
- cUPC Certified:
- Yes