One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Purist® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single handle controls both on/off activation and temperature settings
- Includes faceplate with ADA-compliant metal lever handle
- Provides temperature regulation and automatic anti-scald protection
- Includes shower arm and flange
- Coordinates with Purist faucets and accessories
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes single-function 1.75 gpm (6.6 lpm) showerhead
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 10-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 5-313/1000 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 6-13/16 in
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2 in