Single Handle Valve Trim in Matte Black
Purist® Single Handle Valve Trim in Matte Black
Package Quantity Info:
EA: 1 PT: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Wall-mount installation
- Ergonomic lever handle is ADA-compliant
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Complements the Purist® faucet and accessory collections.
- Single handle controls temperature setting.
- Supplied with ADA compliant metal lever handle.
- Includes face plate with handle.
- Trim requires valve to complete
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-3/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No