This product requires certification to purchase.

Single Handle Valve Trim in Matte Black

KOHLER

Purist® Single Handle Valve Trim in Matte Black

  • Fast #
  • Part #KT14490-3-BL
  • Item #7600968
  • Manufacturer Part #T14490-3-BL
3.3 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Valve Trim in Matte Black

  • Fast #
  • Part #KT14490-3-BL
  • Item #7600968
  • Manufacturer Part #T14490-3-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single handle provides on/off activation and volume control
  • Cross handle
  • Complements Purist® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
  • Supplied with ADA compliant metal cross handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/16
Diameter:
3-7/8
Escutcheon Height:
3-7/8
Escutcheon Width:
3-7/8
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-3/16
Trim Only:
Yes
UPC:
885612588081
Valve Trim Type:
Volume Control