KOHLER
Purist® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Bronze
Part #K14404-4A-BV | Item #2348756 | Manufacturer Part #14404-4A-BV
Product Details
- Complements the Purist® collection
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
- Single-control operation allows faucet to be turned on and off at any temperature setting
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Single-hole mounting
- Also available with smile handle design option (Kohler® K-14404-4)
- Flexible supply lines for simplified installation
- Spout reach: 6-1/4"
- Low-flow aerator option available (please see latest price book)
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Vessel Filler
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Collection: Purist®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Faucet Connection: Flexible
Faucet Connection Size: 3/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 12 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 6-1/4 in
Maximum Deck Thickness: 2-1/4 in
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Domestic
Spout Height: 6-1/2 in
Spout Reach: 6-1/4 in
Trim Only: No
WaterSense Labeled: Yes
Width: 2-1/4 in