Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Titanium
Purist® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- One-piece, self-contained ceramic disc valve allows both volume and temperature control
- High-temperature limit setting for added safety
- 6-1/4 in (159 mm) spout reach
- Straight handle
- Touch-activated drain with tailpiece and no overflow
- 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12-7/1000 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Fixed
- UPC:
- 195711004093
- WaterSense Labeled:
- Yes
- Width:
- 2-61/250 in