This product requires certification to purchase.

Single Handle Water Filter Faucet in Polished Chrome

KOHLER

Purist® Single Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #K24077-CP
  • Item #10197943
  • Manufacturer Part #24077-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Water Filter Faucet in Polished Chrome

  • Fast #
  • Part #K24077-CP
  • Item #10197943
  • Manufacturer Part #24077-CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary styling
  • Integrated air gap
  • Right-side lever handle
  • 8-3/8-in (213 mm) spout height
  • 5-1/2-in (140 mm) spout reach
  • Faucet spout rotates 360° and offers clearance for filling glasses and pitchers
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • RO (reverse osmosis) compatible
  • Works with KOHLER filtration systems or as a cold water tap
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Contaminant Removal:
Reverse Osmosis
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-1/16 in
Spout Reach:
5-1/2 in
Spout Type:
High Arc
Trim Only:
No
UPC:
195711084552