This product requires certification to purchase.

Stillness® Supply Elbow in Vibrant French Gold

KOHLER

Purist® Stillness® Supply Elbow in Vibrant French Gold

  • Fast #
  • Part #K22172-AF
  • Item #9925825
  • Manufacturer Part #22172-AF
4.7 out of 5 Customer Rating
Brand image
KOHLER

Purist® Stillness® Supply Elbow in Vibrant French Gold

  • Fast #
  • Part #K22172-AF
  • Item #9925825
  • Manufacturer Part #22172-AF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with a hand shower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates with Purist and Stillness faucets and accessories
  • Brass
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
1-15/16 in
Faucet Part Type:
Elbow
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
1-47/50 in
Material:
Brass
UPC:
195711013187
WaterSense Labeled:
No
Width:
2-1/2 in