Supply Elbow with Check Valve in Vibrant Brushed Graphite
Purist® Stillness® Supply Elbow with Check Valve in Vibrant Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes check valve for backflow prevention
- Coordinates with Purist® and Stillness® faucets and accessories
- Wall-mount
- Brass
- KOHLER finishes resist corrosion and tarnishing
- Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1/CSA B125.1
- Collection:
- Purist® Stillness®
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Height:
- 2-1/2
- Length:
- 1-47/50
- Material:
- Brass
- Package Quantity:
- 1
- Type:
- K22172-BGP
- UPC:
- 195711191984
- Width:
- 2-1/2