SUSPEND CEILING MNT KITCHEN FCT
Purist™ SUSPEND CEILING MNT KITCHEN FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suspended faucet delivers a minimalist design and a clean countertop footprint.
- Swing arm rotates 180° for full sink coverage.
- Swiveling 7' (2.14 m) braided hose extends functional reach and allows for countertop pot filling.
- Two-function pull-down spray head with touch control allows you to switch between aerated and Sweep® sprays.
- Aerated flow delivers a smooth, steady stream of water.
- Sweep® spray provides a wide, powerful blade of water that sweeps your dishes and sink clean.
- Pause feature temporarily stops the flow of water, allowing you to fill large cookware or water plants on the countertop instead of lifting it in and out of the sink.
- Electronic wireless remote control paired with digitally controlled thermostatic mixing valve provides precision control of water temperature and flow.
- Boost technology increases the flow rate by 30% with the press of a button.
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Power Source:
- Battery
- UPC:
- 885612974556