Purist® Thermostatic Valve Trim in Polished Chrome

Part #KT14488-4-CP  |  Item #2396447  |  Manufacturer Part #T14488-4-CP

$273.64 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Lever handle
  • Required accessories: Rough-in valve Kohler® K-669-KS-NA or Kohler® K-679-KS-NA
  • Required accessories: Rough-in valve Kohler® K-669-KS or Kohler® K-679-KS

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Height: 6-3/8 in

Handle Type: Ergonomic

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-3/16 in

Number of Handles: Single Handle

Shower Arm Reach: 4-3/16 in

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/8 in