This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

KOHLER

Purist® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT14488-4-BN
  • Item #2396421
  • Manufacturer Part #T14488-4-BN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® Single Handle Thermostatic Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT14488-4-BN
  • Item #2396421
  • Manufacturer Part #T14488-4-BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Silver Spring, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Lever handle
  • Required accessories: Rough-in valve Kohler® K-669-KS-NA or Kohler® K-679-KS-NA
  • Required accessories: Rough-in valve Kohler® K-669-KS or Kohler® K-679-KS
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-3/16 in
Diameter:
6-3/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed:
No
Length:
4-3/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-3/16 in
Trim Only:
Yes
UL Listed:
No
UPC:
650531257482
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-3/8 in