Non-Diverter Tub Spout in Vibrant® Polished Nickel
Purist® Non-Diverter Tub Spout in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combining architectural forms with sensual design lines, Purist® faucets and accessories bring a touch of modern elegance to your bathroom
- This bath spout exemplifies the Purist® suites understated style with its rounded Silhouette® and Gentle 35° arc
- Non-diverter spout with 1/2" NPT connection
- Coordinates with other products in the Purist® collection
- Solid brass construction for durability
- Kohler® finishes resist corrosion and tarnish
- Wall-mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Non-Diverter
- UPC:
- 087206772658
- WaterSense Labeled:
- No
- Width:
- 9 in