This product requires certification to purchase.

Non-Diverter Tub Spout in Vibrant® Brushed Bronze

KOHLER

Purist® Non-Diverter Tub Spout in Vibrant® Brushed Bronze

  • Fast #
  • Part #K14427-BV
  • Item #2240823
  • Manufacturer Part #14427-BV
3.8 out of 5 Customer Rating
Brand image
KOHLER

Purist® Non-Diverter Tub Spout in Vibrant® Brushed Bronze

  • Fast #
  • Part #K14427-BV
  • Item #2240823
  • Manufacturer Part #14427-BV
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-diverter spout with 1/2-inch NPT connection.
  • Coordinates with the Purist collection of faucets and accessories.
  • Premium construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/4 in
Material:
Brass
NSF Certified:
No
Spout Height:
4 in
Spout Reach:
7-3/4 in
Spout Type:
Non-Diverter
UPC:
087206995934
WaterSense Labeled:
No
Width:
4 in