Tub Spout in Vibrant® Brushed Moderne Brass
Purist® Tub Spout in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-arch non-diverter spout with slip-fit connection
- Requires K-411-K spout shank (sold separately) if not used with K-300-K/-, K-300-KR, or K-301-K high-flow ceramic disc valves
- Coordinates with the Purist collection of faucets and accessories
- Brass construction
- Kohler® finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 11-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 11-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 7-1/2 in
- UL Listed:
- No
- UPC:
- 885612875433
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in