Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold
Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low-flow aerator option available
- Completes Purist design solution with KOHLER fixtures and accessories
- Handles pre-assembled on valves to simplify installation
- Fluid design lines for beauty and ease of cleaning
- KOHLER® finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- Solid brass construction for durability and reliability
- KOHLER® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Two-handle widespread lavatory faucet for 8 In. to 16 In. centers
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-15/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Origin:
- Domestic
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 087206751035
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 8 in