DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch spout and 360° rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi
  • Includes flexible supply lines

Kohler Purist® Two Handle Bridge Kitchen Faucet in Matte Black

K7548-4-BL

Manufacturer Part #: 7548-4-BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
12-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
12-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
8 in

Print